missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Micro-Insert, Clear Glass, for small opening vial
Small opening vials require Inserts with 5mm diameter.
Specifications
Description | Micro Insert |
---|---|
Color | Clear |
Material | Glass |
For Use With (Application) | Micro Sampling |
Quantity | 10 x 100 |
Product Code | Brand | Volume (Metric) | Height (Metric) | Volume (Metric) Residual | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Volume (Metric) Residual | Price | Quantity & Availability | |||
11762428
|
Fisherbrand™
05 09 0129 |
0.2 mL | 31 mm | <1 μL |
N/A
|
N/A
|
|||
11861653
|
Fisherbrand™
05 09 0269 |
0.25 mL | 31 mm | <2 μL |
N/A
|
N/A | |||
11772428
|
Fisherbrand™
05 09 1674 |
0.3 mL | 31 mm | <8 μL |
N/A
|
N/A | |||
11858951
|
Fisherbrand™
05 09 0968 |
0.2 mL | 29 mm | <1 μL |
N/A
|
N/A | |||
11848951
|
Fisherbrand™
05 09 0279 |
0.2 mL | 27.5 mm | <1 μL |
N/A
|
N/A | |||
Description
- Micro-Insert
- For use with Small Opening Vials
- Clear
- Glass
Specifications
Micro Insert | |
Glass | |
10 x 100 |
Clear | |
Micro Sampling |